Poly Leaf Scoops with 45 gal Collapsible Pop-Up Garden Waste Bag
- Mfr # 20212223
- Zoro # G123309926
product price:Â
$
29.35
/ea
Key Features
Color
Brown/Green
Capacity
45 gal
Height
4.06 in
Material
Poly
Application
Clearing leaves and debris from lawns and gardens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20212223
- Zoro #
- G123309926
- UPC #
- 049206160002
- Country of Origin
- China
Dimensions
- Height
- 4.06 in
- Depth
- 22.38 in
- Width
- 22.63 in
Details
- Color
- Brown/Green
- Capacity
- 45 gal
- Material
- Poly
- Application
- Clearing leaves and debris from lawns and gardens
- Includes
- (2) Hand Rakes, (1) Garden Waste Bag
- Item
- Hand Rakes & Garden Waste Bag
Description
Yard cleanup is fast and easy with the AMES Leaf Collection kit. Two poly hand rakes scoop large piles of leaves, mulch, trash, and more while protecting hands from thorns and debris. A sturdy leaf collection bag pops up and stays upright on its own so you don’t have to hold it, allowing you to get the work done more quickly. And, once the job is finished, the bag folds flat and the hand rakes can be hung for easy, out-of-the-way storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.