Shop AMES
See all product information
Create Account
Hand Bulb Planter, Heavy-duty Steel, Push Button Release, Measurement Scale
- Mfr # 2445800
- Zoro # G923368604
product price:Â
$
9.25
/ea
Sold in multiples of 2 for
$18.50
Key Features
Width
4.2 in
Handle Length
5.3 in
Handle Material
Poly
Height
8.5 in
Material
Steel/Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2445800
- Zoro #
- G923368604
- UPC #
- 49206132542
- Country of Origin
- China
- Handle Material
- Poly
- Material
- Steel/Poly
- Item
- Bulb Planter
- Application
- Planting bulbs and annuals
Dimensions
- Width
- 4.2 in
- Handle Length
- 5.3 in
- Height
- 8.5 in
- Coring Tube Dia.
- 4.2 in
- Depth
- 3 in
Description
The AMES hand bulb planter is an essential tool for gardeners. The steel coring tube helps to remove and replace soil with a touch of a button. A convenient built-in measurement scale makes digging precise holes easy. Perfect for planting annuals and other small plants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.