Garden Hose Sprayer Nozzle, 7-Pattern, 90 PSI
- Mfr # 20216200
- Zoro # G823309929
product price:Â
$
17.29
/ea
Key Features
Depth
4.75 in
Includes
7-Pattern Sprayer
Width
2.44 in
Height
6.39 in
Max. Water Temperature
75-degrees Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20216200
- Zoro #
- G823309929
- UPC #
- 049206161009
- Country of Origin
- China
Dimensions
- Depth
- 4.75 in
- Width
- 2.44 in
- Height
- 6.39 in
Details
- Includes
- 7-Pattern Sprayer
- Max. Water Temperature
- 75-degrees Fahrenheit
- Max. Pressure
- 90 PSI
- Application
- Watering lawns and gardens
- Color
- Green
- Min. Water Temperature
- 35-degrees Fahrenheit
- Item
- 7-Pattern Sprayer
- Pattern
- 7
- Material
- ABS/TPR
Description
With seven spray patterns ranging from shower, flat, center, cone, sprayer, soaker, to mist, the AMES 7-Pattern Sprayer waters delicate plants and flowers, trees, shrubbery, and more. Connects with ease to your standard 5/8-inch garden hose with no assembly required. Use the rear trigger and lock option for a continuous spray. Combine this sprayer nozzle with AMES sprinklers, sprayers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.