Garden Hose Sprayer Set, 2-Piece, Jet Nozzle, 7-Pattern, 90 PSI
- Mfr # 20216700
- Zoro # G623309945
product price:Â
$
22.99
/ea
Key Features
Application
Watering lawns and gardens
Max. Water Temperature
75-degrees Fahrenheit
Includes
Jet Sprayer, 7-Pattern Sprayer
Min. Water Temperature
35-degrees Fahrenheit
Material
ABS/TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20216700
- Zoro #
- G623309945
- UPC #
- 049206161047
- Country of Origin
- China
Details
- Application
- Watering lawns and gardens
- Max. Water Temperature
- 75-degrees Fahrenheit
- Includes
- Jet Sprayer, 7-Pattern Sprayer
- Min. Water Temperature
- 35-degrees Fahrenheit
- Material
- ABS/TPR
- Item
- 2-Piece Sprayer Set
- Color
- Green
- Max. Pressure
- 90 PSI
Description
For all your watering needs, AMES has you covered. This 2-piece set includes the AMES Jet Sprayer nozzle and 7-Pattern Sprayer nozzle. With adjustable nozzle settings, easy-to-use thumb controls, and non-slip, soft grips, these sprayers are the convenient choice for watering lawns, flower gardens, vegetable patches, fruit trees, and more. The Jet Sprayer offers three spray patterns: mist, cone, and jet, while the 7-pattern sprayer offers patterns ranging from shower, flat, center, cone, sprayer, soaker, to mist. Both nozzles connect with ease to your standard 5/8-inch garden hose with no assembly required. Combine these nozzles with AMES sprayers, sprinklers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.