Shop AMES
See all product information
Create Account
Garden Hose Sprayer Set, 2-Piece, Watering Wand, 7-Pattern Nozzle, 90 PSI
- Mfr # 20216800
- Zoro # G723309920
product price:Â
$
26.69
/ea
Key Features
Color
Green
Includes
Watering Wand, 7-Pattern Sprayer
Min. Water Temperature
35-degrees Fahrenheit
Max. Pressure
90 PSI
Application
Watering lawns and gardens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20216800
- Zoro #
- G723309920
- UPC #
- 049206161054
- Country of Origin
- China
Details
- Color
- Green
- Item
- 2-Piece Watering Set
- Includes
- Watering Wand, 7-Pattern Sprayer
- Min. Water Temperature
- 35-degrees Fahrenheit
- Max. Pressure
- 90 PSI
- Application
- Watering lawns and gardens
- Max. Water Temperature
- 75-degrees Fahrenheit
- Material
- ABS/TPR
Description
For all your watering needs, AMES has you covered. This 2-piece set includes the AMES Watering Wand nozzle and 7-Pattern Sprayer nozzle. With adjustable nozzle settings, easy-to-use thumb controls, and non-slip, soft grips, these sprayers are the convenient choice for watering lawns, flower gardens, vegetable patches, fruit trees, and more. The Watering Wand offers a 33.44-inch total length for hard-to-reach hanging baskets and tall plants while the 7-pattern sprayer offers patterns ranging from shower, flat, center, cone, sprayer, soaker, to mist. Both nozzles connect with ease to your standard 5/8-inch garden hose with no assembly required. Combine these nozzles with AMES sprayers, sprinklers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.