Garden Hose Sprayer Nozzle, Jet, Mist, Cone, 90 PSI
- Mfr # 20216100
- Zoro # G423309893
product price:Â
$
12.49
/ea
Key Features
Height
7.88 in
Max. Pressure
90 PSI
Width
1.69 in
Material
ABS/TPR
Includes
Jet Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20216100
- Zoro #
- G423309893
- UPC #
- 049206160996
- Country of Origin
- China
Dimensions
- Height
- 7.88 in
- Width
- 1.69 in
- Depth
- 5.25 in
Details
- Max. Pressure
- 90 PSI
- Material
- ABS/TPR
- Includes
- Jet Sprayer
- Min. Water Temperature
- 35-degrees Fahrenheit
- Application
- Watering lawns and gardens
- Item
- Jet Nozzle Hose Sprayer
- Max. Water Temperature
- 75-degrees Fahrenheit
- Pattern
- 3
- Color
- Green
Description
With three adjustable nozzle settings, easy-to-use thumb control, and a non-slip, soft grip, the AMES jet sprayer is the convenient choice for watering lawns, flower gardens, vegetable patches, fruit trees, and more. Use the mist setting for delicate plants and flowers or switch to the cone setting to water larger gardens, shrubs, and lawns. The jet sprayer setting is perfect for clearing away dirt and debris and other grime from patios, decks, and sidewalk pavers. The nozzle connects quickly and easily to your standard 5/8-nch garden hose with no assembly or installation required. Combine this jet sprayer nozzle with AMES sprinklers, sprayers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.