Gardening Hand Tool Set, 3-Piece, Trowel, Transplanter, Cultivator
- Mfr # 2446400
- Zoro # G423309916
product price:Â
$
15.19
/ea
Key Features
Includes
Trowel, Transplanter, Cultivator
Application
Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
Handle Style
Short
Handle Length
5.3 in
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2446400
- Zoro #
- G423309916
- UPC #
- 049206132603
- Country of Origin
- China
Dimensions
- Handle Length
- 5.3 in
Details
- Includes
- Trowel, Transplanter, Cultivator
- Application
- Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
- Item
- Trowel, Transplanter & Cultivator Set
- Handle Style
- Short
- Handle Material
- Wood
- Material
- Steel/Wood
- Blade Material
- Steel
Description
When it comes to maintaining your garden, trust quality hand tools from AMES. This set includes one trowel, one cultivator, and one transplanter featuring strong steel heads and comfortable wooden handles. Perfect for general gardening tasks such as planting, transplanting, weeding, and moving and smoothing soil. A convenient built-in hang-up hole makes for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.