Shop AMES
See all product information
Create Account
Leaf Grabber, Poly Head, Steel Handle, Cushion End Grips
- Mfr # 20226200
- Zoro # G523309885
product price:Â
$
59.45
/ea
Key Features
Handle Material
Steel
Application
Clearing leaves and debris from lawns and gardens
Includes
Leaf Collector
Head Material
Poly
Handle Length
27.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20226200
- Zoro #
- G523309885
- UPC #
- 049206161955
- Country of Origin
- China
Dimensions
- Handle Length
- 27.3 in
- Width
- 19.88 in
- Height
- 78.48 in
- Head Width
- 19.88 in
- Depth
- 6.54 in
Details
- Handle Material
- Steel
- Application
- Clearing leaves and debris from lawns and gardens
- Includes
- Leaf Collector
- Head Material
- Poly
- Item
- Leaf Collector
- Handle Style
- Cushion Grip
- Material
- Poly/Steel
Description
The long handle leaf collector from AMES is a handy tool for seasonal cleanup of leaves, lawn clippings, twigs and other yard debris. While traditional yard tools require you to bend over while raking and scooping, our 27.3 inch handles allow you to gather yard debris with minimal discomfort. Durable steel handles and poly blades make this tool ideal for yard maintenance projects such as spreading gravel, picking up dog waste, and scooping piles of thorny branches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.