Shop CORONA TOOLS
See all product information
Create Account
WeedDESTROYER with ComfortGEL Grip
- Mfr # LG 3654
- Zoro # G222919675
product price:Â
$
37.85
/ea
Key Features
Handle Material
Steel
Blade Length
44 in
Blade Material
Steel
Height
2.5 in
Blade Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG 3654
- Zoro #
- G222919675
- UPC #
- 038313365417
- Country of Origin
- United States
- Handle Material
- Steel
- Item
- Weeddestroyer With Grip
- Blade Material
- Steel
- Color
- Red
Dimensions
- Blade Length
- 44 in
- Height
- 2.5 in
- Blade Width
- 14 in
Description
Now you can remove even the toughest weeds without the use of chemicals thanks to the Corona WeedDESTROYER with ComfortGEL Grips. This innovative weed puller makes it so you don't have bend, crouch or rely on chemical weed killers when tending to your garden and lawn. Simply position the powerful tines directly over the weed and step down on the slip-resistant footplate to push the tines into the weed's root system. Then twist the T-handle toward you and pull up to extract the weed and its roots. Finally, press the quick-release plunger on the handle to pop out the weed. Start removing troublesome weeds quickly and easily with the Corona WeedDESTROYER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.