Shop AMES
See all product information
Create Account
Garden Hand Tool Set, 4-Piece, Steel, Ergo Gel Grip
- Mfr # 10000-07526
- Zoro # G823309905
product price:Â
$
41.15
/ea
Key Features
Material
Steel
Height
3 in
Includes
Trowel, Cultivator, Hoe, 3-in-1 Multi-Purpose Tool
Grip Material
TPE
Application
Gardening in small spaces and container gardening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07526
- Zoro #
- G823309905
- UPC #
- 049206102224
- Country of Origin
- China
- Material
- Steel
- Item
- 4-pc. Gardening Hand Tool Set
- Includes
- Trowel, Cultivator, Hoe, 3-in-1 Multi-Purpose Tool
- Grip Material
- TPE
- Application
- Gardening in small spaces and container gardening
- Handle Material
- Polypropylene
- Head Material
- Stainless Steel
Dimensions
- Height
- 3 in
- Width
- 9 in
- Length
- 17.5 in
Description
Garden in comfort with the AMES 4-piece Ergo Gel Grip hand tool set. Featuring ergonomic TPE handles with gel inserts and steel tool heads. Includes a trowel, cultivator, weeder, and 3-in-1 multi-purpose tool.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.