Shop AMES
See all product information
Create Account
Trowel and Cultivator Set, 2-Piece, Stainless Steel, Ergonomic Gel Grip
- Mfr # 2445900
- Zoro # G123368602
product price:Â
$
9.99
/ea
Key Features
Material
Steel/Poly/TPE
Head Material
Steel
Includes
Hand Cultivator; Hand Trowel
Width
3.2 in
Handle Material
Poly/TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2445900
- Zoro #
- G123368602
- UPC #
- 49206132559
- Country of Origin
- China
- Material
- Steel/Poly/TPE
- Head Material
- Steel
- Includes
- Hand Cultivator; Hand Trowel
- Handle Material
- Poly/TPE
- Handle Type
- Ergonomic
- Item
- Hand Trowel & Cultivator Set
- Application
- Planting, transplanting, weeding, moving, and smoothing soil in raised beds and container gardens
Dimensions
- Width
- 3.2 in
- Height
- 13.5 in
- Handle Length
- 5.3 in
- Depth
- 2.8 in
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. This set includes a hand trowel and hand cultivator that are perfect for gardening in raised beds and container gardens. The hand trowel is used for planting, transplanting, weeding, moving, and smoothing soil while the cultivator is great for loosening packed soil or dislodging weeds around perennials and annuals or smoothing soil in planters and beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.