Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek

  • Mfr # 116566-13

  • Zoro # G3126785


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
99 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116566-13
Zoro #
G3126785
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
7 7/8 in
Overall Length
7 7/8 in

Details

Discharge
Peripheral Bypass
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
99 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Motor/Blower Type
Bypass
Duty
Intermittent
Replacement Brushes
Mfr. No. 33392-11
Average Life
500 hr
Ambient Temperature
40 Degrees C
Ins. Class
A
Footnotes
69, 72
Item
Vacuum Motor
Phase
Single
Bearings
Ball
Motor Mounting Type
Lug
Vacuum (H2O Sealed)
117.4
Max. Amps
6.7 A
Standards
UL Recognized (E47185)
Max. Air Watts
368 W
No. of Speeds
1
Hz
60/50 Hz
Motor Design
Universal AC/DC
Duty Cycle
Intermittent
Vacuum Rating
117.4
Nameplate RPM
22,200 RPM
Motor Bearings
Ball
Mounting Bracket Material
Aluminum/Thermoset
Frame
Non-Standard
Full Load Amps
10.4 A
Motor Application
Universal AC/DC Motor
Full Load Amps @ 50Hz
10.7 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Compatible Manufacturer Model Number
33392-11
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 22,200 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.4 A, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 6.7 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 368 W, Vacuum Rating 117.4, CFM @ 2-In. Orifice 99 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.