Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 114788

  • Zoro # G3149894


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
7.5 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
134.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114788
Zoro #
G3149894
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.5 in
Overall Height
8 3/8 in
Overall Length
8 3/8 in

Details

Discharge
Peripheral Bypass
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
134.5 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Ins. Class
A
Average Life
1,000 hr
Standards
UL Recognized (E47185)
Ambient Temperature
40 Degrees C
Duty
Intermittent
No. of Speeds
1
Phase
Single
Motor/Blower Type
Bypass
Motor Thermal Protection
None
Item
Vacuum Motor
Vacuum (H2O Sealed)
70.2
Motor Design
Universal AC/DC
Bearings
Ball
Motor Mounting Position
All Angle
Max. Amps
3.3 A
Max. Air Watts
359 W
Hz
60/50 Hz
Replacement Brushes
2UV76
Motor Mounting Type
Lug
Vacuum Rating
79.9
Full Load Amps
5.1 A
Motor Bearings
Ball
Duty Cycle
Intermittent
Mounting Bracket Material
Aluminum
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Nameplate RPM
15,912 RPM
Full Load Amps @ 50Hz
4.8 A
Max. Ambient Temp.
40 Degrees C
Motor Application
Universal AC/DC Motor
Compatible Manufacturer Model Number
833196-50
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 15,912 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 5.1 A, Motor/Blower Type Bypass, Max. Amps 3.3 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 359 W, Vacuum Rating 79.9, CFM @ 2-In. Orifice 134.5 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.