Shop AMETEK

VacuumMotor, 240VAC, 106.5cfm, 24659RPM

  • Mfr # 119403-00
  • Zoro # G2845744

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
106.5 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
119403-00
Zoro #
G2845744
UPC #
704550034705
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 3/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Discharge
Thru-Flow
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
106.5 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Duty
Intermittent
Ins. Class
A
Motor Design
Universal AC/DC
Motor Efficiency Group
Standard
Motor/Blower Type
Thru-Flow
Max. Air Watts
281 W
Motor Mounting Position
All Angle
Item
Vacuum Motor
Bearings
Ball
Phase
Single
No. of Speeds
1
Replacement Brushes
Mfr. No. 33474-1
Average Life
500 hr
Ambient Temperature
40 Degrees C
Motor Mounting Type
Lug
Hz
60/50 Hz
Motor Thermal Protection
None
Standards
CSA (LR31393), UL (E47185)
Max. Amps
4.4 A
Vacuum (H2O Sealed)
87.8
Voltage @ 50Hz
240V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Universal AC/DC Motor
Vacuum Rating
98.6
Duty Cycle
Intermittent
Frame
Non-Standard
Full Load Amps
4.2 A
Motor Bearings
Ball
Nameplate RPM
24,659 RPM
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Mounting Bracket Material
Thermoset
Compatible Manufacturer Model Number
33474-1
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 24,659 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 4.2 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 4.4 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 281 W, Vacuum Rating 98.6, CFM @ 2-In. Orifice 106.5 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.