1 bowl, Freestanding, 304 Stainless Steel, 36 in. W x 19 in. L x 33 in. H
- Mfr # AMG SINK BAR S1C-101410-LR-NF-Z
- Zoro # G516393846
Key Features
Specifications
Product Information
- MFR #
- AMG SINK BAR S1C-101410-LR-NF-Z
- Zoro #
- G516393846
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in.
- Overall Length
- 19 in.
- Overall Height
- 33 in.
Details
- No. of Bowls
- 1
- Mounting Type
- Freestanding
- Material
- 304 Stainless Steel
- Finish
- Polished
- Color
- Stainless
Description
AmGood Commercial Underbar Stainless Steel Sink with Left and Right DrainboardsBuilt from 18-gauge, 304 stainless steel, this AmGood bar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants. The sink measures 19 in. x 36 in. x 30 in. H, featuring a 10 in. x 14 in. x 10 in. bowl, along with 13 in. left and 13 in. right drainboards to optimize workspace efficiency. The 3 in. backsplash provides added protection from splashes, keeping surrounding areas clean.The top, bowl, back, and apron are all constructed from 18-gauge, 304 stainless steel to ensure superior performance. The sink is supported by sturdy legs and sockets with plastic bullet feet for a secure and level installation.A 1.5 in. drain basket is included for smooth and efficient drainage. NSF certified, the sink meets the highest public health and sanitation standards, making it an excellent choice for any professional setting.
- The sink measures 19 in. x 36 in. x 30 in. H and includes a 10 in. x 14 in. x 10 in. bowl, with 13 in. left and 13 in. right drainboards for efficient workspace management.
- Built from 18-gauge, 304 stainless steel for long-lasting durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants.
- Pre-drilled with 4 in. center holes, ready for easy installation of your preferred bar faucet, allowing you to customize the setup to your specific needs.
- NSF certified to meet the strictest standards for public health protection, ensuring compliance with safety regulations in professional kitchens.
- Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.