48 in. x 19 in. Two Compartment Underbar Sink with Two Drainboards

  • Mfr # SINK BAR S2C-101410-LR-NF-Z

  • Zoro # G316147175


product price:  $523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
304 Stainless Steel
Finish
Polished
Overall Width
18-3/4 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SINK BAR S2C-101410-LR-NF-Z
Zoro #
G316147175
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18-3/4 in
Overall Length
48 in

Details

Material
304 Stainless Steel
Finish
Polished

Description

Built from 18-gauge, 304 stainless steel, this underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafs, and restaurants. Supported by galvanized legs for added stability in demanding environments.With overall dimensions of 48 in. x 19 in. and featuring two 10 in. x 14 in. x 10 in. bowls, this sink provides ample space for multitasking in compact bar setups. The 12 in. left and right drainboards offer additional workspace for handling glassware, utensils, and other essentials.The galvanized legs provide solid support, and the adjustable bullet feet make it easy to level on any surface. Whether your floor is perfectly flat or not, this sink will stand steady.This sink also features a 3 in. backsplash to help protect walls from splashes. The included 1.5 in. drain baskets ensure smooth water drainage and help prevent clogs.NSF Certified to meet the highest standards for safety and cleanliness, this sink is a reliable choice for any commercial bar.Whether its for a bar, restaurant, or caf, this underbar sink with left and right drainboards is a practical addition that helps keep your workspace clean and organized.


  • Overall dimensions: 48 in. x 19 in., featuring two 10 in. x 14 in. x 10 in. bowls and 12 in. left and right drainboards for added workspace. Pre-punched with 4 in. center faucet holes, allowing for easy installation of a faucet to suit your needs.
  • Built from 18-gauge, 304 stainless steel, this underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafés, and restaurants. Supported by galvanized legs for added stability in demanding environments.
  • The sink also features a 3 in. backsplash to help protect walls from splashes and 1.5 in. drain baskets to ensure smooth drainage and prevent clogs.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.