7 3/4 in. Flat Floor Drain Strainer
- Mfr # AMG SSFDS-4A-Z
- Zoro # G723943339
product price:Â
$
35.95
/ea
Key Features
Includes
Lift Handle
Material of Construction - Drains
Stainless Steel
Standards
NSF Certified
Length - Drains
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SSFDS-4A-Z
- Zoro #
- G723943339
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length - Drains
- 7-3/4 in
Details
- Includes
- Lift Handle
- Material of Construction - Drains
- Stainless Steel
- Standards
- NSF Certified
- Item
- Drain Strainer
Description
The AmGood 7 3/4 in. Flat Floor Drain Strainer helps reduce drain clogs and simplify maintenance in commercial kitchens and foodservice environments. Designed with a flat low-profile structure, this drain strainer fits easily into compatible floor drains while helping capture food particles and debris before they enter drain plumbing systems. The integrated lifting handle allows for quick removal and convenient cleaning during daily operations. Simply lift the strainer, empty debris, rinse clean, and replace. Ideal for restaurants, bars, prep stations, and commercial kitchens, this flat drain strainer helps maintain cleaner and more efficient drainage systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.