Stainless Steel Hands Free Wall Mounted Hand Sink 17 in. x 15 in. with double knee valves and faucet
Mfr # SINK HS-17KV-Z
Zoro # G614590147
Key Features
Specifications
Product Information
Dimensions
Details
Description
This AmGood hands-free sink is constructed from durable 20-gauge, 304 stainless steel for reliable performance and easy maintenance in high-traffic environments. The sink measures 15-1/4 in. x 17-5/16 in. x 13 in. H, featuring a 14 in. x 10 in. x 5 in. bowl.
Equipped with a brass cast double knee valve for hot and cold water, the sink allows for hygienic, hands-free operation, while the 3 in. gooseneck spout provides ample clearance for washing.
Designed for commercial kitchens, restaurants, and food service spaces, this wall-mounted unit includes a secure mounting clip for easy installation and a 1.5 in. drain basket. NSF certified, this sink meets the strictest health and sanitation standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.