Shop AMGOOD

Stainless Steel Utility Sink. Bowl 15 in. x 15 in. x 13 in. With Faucet

  • Mfr # SINK 151513 - FAUCET

  • Zoro # G809116503


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Material
430 Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
18 in
With Faucet/Without Faucet
With Faucet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SINK 151513 - FAUCET
Zoro #
G809116503
UPC #
810095253539
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
18 in
Overall Width
19 in
Thickness
18 Gauge
Width
15 in
Length (In.)
15 in

Details

Material
430 Stainless Steel
Color
Silver
With Faucet/Without Faucet
With Faucet
Standards
NSF
Item
Utility sink
Includes
Basket Strainer, Installation Hardware

Description

AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry.Sink Size: 18.5in Length x 18in Width.Bowl size: 15 Lenghtin x 15in Width x 13in Depth.18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet Foot Includes 1 Basket Drain.NSF Certified for Food Service Application.8in Center Faucet with 6in Spout. Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.