Stainless Steel Utility Sink. Bowl 24 in. x 24 in. x 14 in. With Faucet
Mfr # SINK 242414 - FAUCET
Zoro # G609116512
Key Features
Specifications
Product Information
Dimensions
Details
Description
AmGood Commercial Stainless Steel Sink Plumber's Choice. Recommended By Top Plumbers In The Industry. , Sink Size: 30 in. Length x 29.5 in. Width. Bowl size: 24 in. Lenght x 24 in. Width x 14 in. Depth. , 18 gauge, type 304 Stainless Steel Sink. Galvanized Legs With Adjustable Plastic Bullet , Foot Includes 1 Basket Drain. NSF Certified for Food Service Application. , 8 in. Center Faucet with 8 in. Spout , Heavy Duty Construction Allows For Many Years of Durable Use In Various Commercial & Domestic Applications Such As Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- • Sink Size: 27.1/2 in. Depth x 27 in. Width. Bowl Size: 24 in. Length x 24 in. Width x 13 in. Depth. 8 in. center faucet with 10 in. Spout, a drainer and a strainer are included.
- • Durable stainless steel construction with galvanized legs and bullet feet. The top, back, and bowl are all made of durable, 18-gauge type 304 stainless steel for excellent corrosion resistance and a shiny finish. NSF Certified for Food Service Application.
- • Easy to Install. Premium Packaging to Ensure Safe Shipping.
- • Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- • Perfect for use behind your bar, providing your employees with a quick way to wash their hands in between tasks. It can also be used in your small kitchen prep area as a supplementary hand washing station.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.