Underbar Sink, 2 bowl, Freestanding, 304 Stainless Steel, 19 in. W x 26 in. L x 10 in. H
Mfr # AMG SINK BAR S2C-101410-NF-Z
Zoro # G715939081
Key Features
Specifications
Product Information
Dimensions
Details
Description
AmGood Commercial Underbar Two Compartment Stainless Steel Sink Built from 18-gauge, 304 stainless steel, this underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants. Supported by galvanized legs for added stability in demanding environments.With dimensions of 26 in. x 19 in. and featuring two 10 in. x 14 in. x 10 in. bowls, this sink provides ample space for multitasking in compact bar setups.The galvanized legs provide solid support, and the adjustable bullet feet make it easy to level on any surface. Whether your floor is perfectly flat or not, this sink will stand steady.Designed with convenience in mind, this sink includes a 3 in. backsplash to help protect walls from splashes and comes with 1.5 in. drain baskets to ensure smooth water drainage and prevent clogs. It features a 4 in. center faucet mounting, allowing for easy faucet installation. Faucet is not included.NSF certified to meet strict safety and sanitation standards, this underbar sink is a practical addition to any bar, restaurant, or cafe, helping you keep your workspace clean and organized.
- The sink measures 19 in. x 36 in. x 30 in. and includes two 10 in. x 14 in. x 10 in. bowls
- Built from 18-gauge, 304 stainless steel, this AmGood underbar sink is designed for durability and rust resistance, making it ideal for high-traffic bars, cafes, and restaurants. Supported by galvanized legs for added stability in demanding environments.
- Pre-drilled with 4 in. center holes, ready for easy installation of your preferred bar faucet, allowing you to customize the setup to your specific needs.
- NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bars, kitchens, and other professional environments.
- Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.