Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16 in. Bore; 8 in. Bolt Circle Diameter
- Mfr # UCF212-39
- Zoro # G812501334
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-7/8 in
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Overall Width
2.705 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF212-39
- Zoro #
- G812501334
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 6-7/8 in
- Overall Width
- 2.705 in
- Flange Thickness
- 25/32 in
- Overall Height
- 6-7/8 in
- Bore Diameter
- 2-7/16 in
- Mount Hole Center-to-Center Length
- 5-5/8 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16 in. Bore; 8 in. Bolt Circle Diameter; 5-5/8 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.