Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 148MM Bolt Circle Diameter
- Mfr # UCF209
- Zoro # G012501547
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Overall Length
137 mm
Overall Width
52.2 mm
Shaft Locking Type
Set Screw
Overall Height
137 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF209
- Zoro #
- G012501547
- UPC #
- -
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Type
- Square
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 137 mm
- Overall Width
- 52.2 mm
- Overall Height
- 137 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Bore Diameter
- 45 mm
- Flange Thickness
- 18 mm
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 105MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.