SINGLE ROW BALL BEARING - 1-11/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT209-27
- Zoro # G712376841
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
4-3/8 in
Bore Diameter
1-11/16 in
Bearing Insert Material
Steel
Overall Width
2.146 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT209-27
- Zoro #
- G712376841
- UPC #
- 808250126439
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 4-3/8 in
- Bore Diameter
- 1-11/16 in
- Overall Width
- 2.146 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Length
- 7-1/16 in
- Flange Thickness
- 9/16 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.146in, L=1-23/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.