SINGLE ROW BALL BEARING - 3/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL204-12NPMZ2
- Zoro # G714862915
product price:Â
$
75.65
/ea
Key Features
Overall Height
2-3/8 in
Mount Hole Center-to-Center Length
3-35/64 in
Overall Width
1.311 in
Bore Diameter
3/4 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL204-12NPMZ2
- Zoro #
- G714862915
- UPC #
- 808250323869
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 2-3/8 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1.311 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.