SINGLE ROW BALL BEARING - 1-11/16in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL209-27MZ2W
- Zoro # G112376595
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
5-27/32 in
Overall Width
2-9/64 in
Bearing Insert Material
Steel
Bore Diameter
1-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL209-27MZ2W
- Zoro #
- G112376595
- UPC #
- 808250187072
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Width
- 2-9/64 in
- Bore Diameter
- 1-11/16 in
- Overall Height
- 1.937 in
- Overall Length
- 7-7/16 in
- Flange Thickness
- 53/64 in
Description
A=7-7/16in, E=5-27/32in, G=53/64in, X=1-39/64in, S=43/64in, L=4-1/4in, Z=2-9/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.