SINGLE ROW BALL BEARING - 1-1/16 ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL206-17MZ2B
- Zoro # G711244882
product price:Â
$
95.69
/ea
Key Features
Bearing Insert Material
Steel
Flange Thickness
9/16 in
Overall Width
1-5/8 in
Number of Mount Holes
4
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL206-17MZ2B
- Zoro #
- G711244882
- UPC #
- 808250140442
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 1-5/8 in
- Bore Diameter
- 1-1/16 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Overall Length
- 4-1/4 in
- Overall Height
- 4-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.