Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT206-17
- Zoro # G912377297
product price:Â
$
63.49
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
4-19/32 in
System of Measurement
Inch
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT206-17
- Zoro #
- G912377297
- UPC #
- 808250337309
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 3-1/4 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1.583 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/16 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.583in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.