Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 3/4 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL4-12MZ2CEB
- Zoro # G411240801
product price:Â
$
86.25
/ea
Key Features
Number of Mount Holes
4
Overall Width
1-7/8 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL4-12MZ2CEB
- Zoro #
- G411240801
- UPC #
- 808250129669
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
Dimensions
- Overall Width
- 1-7/8 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/8 in
- Overall Height
- 3-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.