Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-17NPMZ2
- Zoro # G912377426
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
1-7/8 in
Shaft Locking Type
Set Screw
Bore Diameter
1-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB206-17NPMZ2
- Zoro #
- G912377426
- UPC #
- 808250296491
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-1/16 in
- Overall Height
- 5-3/8 in
- Overall Width
- 1-39/64 in
- Overall Length
- 5-3/8 in
Details
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=1/2in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-39/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.