Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL208-24MZ20
- Zoro # G312377460
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-3/4 in
System of Measurement
Inch
Bore Diameter
1-1/2 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFL208-24MZ20
- Zoro #
- G312377460
- UPC #
- 808250451494
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 6-3/4 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Flange Thickness
- 9/16 in
- Overall Width
- 2-1/16 in
Description
A=in, E=5-21/32in, G=9/16in, X=1-1/2in, S=35/64in, L=4-1/8in, Z=2-1/16in,U=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.