SINGLE ROW BALL BEARING - 3/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL204-12
- Zoro # G812376536
product price:Â
$
42.79
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Width
1.311 in
Housing Type
Oval
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL204-12
- Zoro #
- G812376536
- UPC #
- 808250103751
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.311 in
- Overall Length
- 4-7/16 in
- Overall Height
- 2-3/8 in
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
Description
a=4-7/16in, e=3-35/64in, g=15/32in, x=1in, s=15/32in, b=2-3/8in, Z=1.311in, Bi=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.