Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL206-20C4HR23
- Zoro # G414854401
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Length
5-13/16 in
Overall Width
1.583 in
Overall Height
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-20C4HR23
- Zoro #
- G414854401
- UPC #
- 808250194391
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5-13/16 in
- Overall Width
- 1.583 in
- Overall Height
- 3-1/8 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.