Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC BLACK 4-BOLT FLANGE OPN COV
- Mfr # UEFPL207-20MZ20CB
- Zoro # G014855815
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Housing Type
Square
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFPL207-20MZ20CB
- Zoro #
- G014855815
- UPC #
- 808250448739
- Country of Origin
- Japan
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch