SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW TEFLON 2-BOLT FLANGE
- Mfr # BFX204-12TCMZ2
- Zoro # G414857884
product price:Â
$
82.69
/ea
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Mount Hole Center-to-Center Length
2-13/16 in
Overall Length
3-9/16 in
Overall Width
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFX204-12TCMZ2
- Zoro #
- G414857884
- UPC #
- 808250313921
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Length
- 3-9/16 in
- Overall Width
- 1.13 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 27/64 in
- Overall Height
- 2-15/32 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.