SINGLE ROW BALL BEARING - 1-1/4in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX06-20
- Zoro # G814863508
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Overall Height
3-3/4 in
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX06-20
- Zoro #
- G814863508
- UPC #
- 808250475018
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-51/64 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.