SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL6-20CEW
- Zoro # G612375692
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Overall Width
2-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6-20CEW
- Zoro #
- G612375692
- UPC #
- 808250353446
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 2-9/32 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-29/64 in
- Overall Height
- 5-29/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=2-9/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.