SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MBLFL6-20NP
- Zoro # G814859983
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Overall Length
4-7/16 in
Overall Height
1.193 in
Mount Hole Center-to-Center Length
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLFL6-20NP
- Zoro #
- G814859983
- UPC #
- 808250316236
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-7/16 in
- Overall Height
- 1.193 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1-11/32 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 15/32 in
Details
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.