Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL206-20CEB
- Zoro # G714861222
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-13/16 in
Overall Height
1.5 in
Flange Thickness
33/64 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL206-20CEB
- Zoro #
- G714861222
- UPC #
- 808250365333
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-13/16 in
- Overall Height
- 1.5 in
- Flange Thickness
- 33/64 in
- Overall Width
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.