SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL206-20RFCEB
- Zoro # G514862009
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
5-13/16 in
Housing Type
Oval
System of Measurement
Inch
Overall Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-20RFCEB
- Zoro #
- G514862009
- UPC #
- 808250366279
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 5-13/16 in
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.