SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW RF WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL206-20RFW
- Zoro # G414856924
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/4 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL206-20RFW
- Zoro #
- G414856924
- UPC #
- 808250229697
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.