SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL6-20NPMZ2
- Zoro # G714860966
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Flange Thickness
15/32 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Overall Width
1.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLFL6-20NPMZ2
- Zoro #
- G714860966
- UPC #
- 808250314379
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 15/32 in
- Overall Width
- 1.35 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.