Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT207-20NPMZ2
- Zoro # G012377210
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-1/8 in
Flange Thickness
9/16 in
Overall Height
1.689 in
Overall Width
1-3/4 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207-20NPMZ2
- Zoro #
- G012377210
- UPC #
- 808250145416
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6-1/8 in
- Flange Thickness
- 9/16 in
- Overall Height
- 1.689 in
- Overall Width
- 1-3/4 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
A=6-1/8in, E=5-1/8in, G=9/16in, X=1-11/32in, S=35/64in, L=3-3/4in, Z=1-3/4in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.