Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL005CE
- Zoro # G012375872
product price:Â
$
57.59
/ea
Key Features
Overall Height
60 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL005CE
- Zoro #
- G012375872
- UPC #
- 808250293919
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 60 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 8 mm
- Mount Hole Center-to-Center Length
- 75 mm
- Overall Length
- 95 mm
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, v=32MM, M=50MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.