SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-20MZ2W
- Zoro # G212376013
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-55/64 in
Number of Mount Holes
3
Overall Length
6-3/16 in
Mount Hole Center-to-Center Length
2 in
Flange Thickness
41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-20MZ2W
- Zoro #
- G212376013
- UPC #
- 808250193080
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-55/64 in
- Overall Length
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 41/64 in
- Overall Height
- 6-3/16 in
- Bore Diameter
- 1-1/4 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.