SINGLE ROW BALL BEARING - 1-15/16in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX10-31
- Zoro # G714863448
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Type
Oval
Shaft Locking Type
Concentric Collar
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX10-31
- Zoro #
- G714863448
- UPC #
- 808250475063
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Height
- 5-1/4 in
- Bore Diameter
- 1-15/16 in
- Overall Width
- 2-23/64 in
- Overall Length
- 8-1/2 in
- Flange Thickness
- 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.