Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL206-18
- Zoro # G312375831
product price:Â
$
52.49
/ea
Key Features
Housing Type
Oval
Housing Material
Steel
Shaft Locking Type
Eccentric Collar
Bore Diameter
1-1/8 in
Mount Hole Center-to-Center Length
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL206-18
- Zoro #
- G312375831
- UPC #
- 808250105892
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 11/16 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, t=0.102in, b=11/16in, s=13/32in, C=3-5/16in, F=2-13/16in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.