SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE206-18
- Zoro # G012376671
product price:Â
$
67.59
/ea
Key Features
Bore Diameter
1-1/8 in
Housing Type
Oval
Bearing Insert Material
Steel
Overall Width
1.35 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE206-18
- Zoro #
- G012376671
- UPC #
- 808250112784
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-1/8 in
- Overall Width
- 1.35 in
- Flange Thickness
- 13/16 in
- Overall Length
- 4-7/16 in
- Overall Height
- 3-5/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=13/16in, s=15/32in, b=3-5/16in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.