SINGLE ROW BALL BEARING - 1-3/16in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX06-19
- Zoro # G612375920
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Flange Thickness
9/16 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX06-19
- Zoro #
- G612375920
- UPC #
- 808250126002
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 3-3/4 in
- Overall Width
- 1.752 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.752in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.