SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB206-19
- Zoro # G712375721
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.675 in
System of Measurement
Inch
Number of Mount Holes
3
Bore Diameter
1-3/16 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB206-19
- Zoro #
- G712375721
- UPC #
- 808250139385
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Dimensions
- Overall Width
- 1.675 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-3/8 in
- Overall Height
- 5-3/8 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1.675in, Bi=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.